Coverking

Seat Covers in Neosupreme for 2003-2005 GMC Yukon XL, CSC2A9-GM7523

Coverking Seat Covers in Neosupreme for 2003-2005 GMC Yukon XL, CSC2A9-GM7523 CSC2A9-GM7523
Hover or click to zoom Tap to zoom
  • Style: Neosupreme
  • For Use With: For 2003 To 2005 GMC Yukon XL
  • Seat Position: Front
  • Family Code: GM7523
  • Country of Origin (subject to change): United States
See full product details
$149.99
This item ships free.

Subtotal: $149.99

Coverking #CSC2A9-GM7523 Specifications

  • Style: Neosupreme
  • Color: Navy Blue with Black sides
  • For Use With: For 2003 To 2005 GMC Yukon XL
  • Seat Position: Front
  • Family Code: GM7523
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2003-2005 GMC Yukon XL - (F), BASE MODEL, 50/50 Bucket, W/Armrest,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/O Side Airbag

Restrictions and Compliance

Reviews of Coverking #CSC2A9-GM7523