Coverking
Seat Covers in Neosupreme for 2003-2005 GMC Yukon XL, CSC2MO07-GM7524
- Zoro #: G000205709
- Mfr #: CSC2MO07-GM7524

Hover or click to zoom Tap to zoom
$209.99
- Style: Neosupreme
- For Use With: For 2003 To 2005 GMC Yukon XL
- Seat Position: Front
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $209.99
Coverking #CSC2MO07-GM7524 Specifications
- Zoro #: G000205709
- Mfr #: CSC2MO07-GM7524
- Style: Neosupreme
- Color: Camo Mossy Oak Shadow Grass Blades with Black Sides
- For Use With: For 2003 To 2005 GMC Yukon XL
- Seat Position: Front
- Family Code: GM7524
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 2003-2005 GMC Yukon XL - (F), SLT MODEL, 50/50 Bucket, W/Armrest,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/O Side Airbag
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov