Coverking

Seat Covers in Neosupreme for 2003-2005 Honda Accord, CSC2A5-HD9439

Coverking Seat Covers in Neosupreme for 2003-2005 Honda Accord, CSC2A5-HD9439 CSC2A5-HD9439
Hover or click to zoom Tap to zoom
$149.99
  • Style: Neosupreme
  • For Use With: For 2003 To 2005 Honda Accord Sedan
  • Seat Position: Rear
  • Family Code: HD9439
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $149.99

Coverking #CSC2A5-HD9439 Specifications

  • Style: Neosupreme
  • Color: Tan with Black sides
  • For Use With: For 2003 To 2005 Honda Accord Sedan
  • Seat Position: Rear
  • Family Code: HD9439
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2003-2005 Honda Accord Sedan - (R), EX Model, Folding Rear Bench, w/removable headrest, w/o armrest

Restrictions and Compliance

Reviews of Coverking #CSC2A5-HD9439