Coverking

Seat Covers in Neosupreme for 2003-2005 Honda Civic, CSC2A2-HD7320

Coverking Seat Covers in Neosupreme for 2003-2005 Honda Civic, CSC2A2-HD7320 CSC2A2-HD7320
Hover or click to zoom Tap to zoom
$149.99
  • Style: Neosupreme
  • For Use With: For 2003 To 2005 Honda Civic Sedan
  • Seat Position: Front
  • Family Code: HD7320
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $149.99

Coverking #CSC2A2-HD7320 Specifications

  • Style: Neosupreme
  • Color: Charcoal with Black sides
  • For Use With: For 2003 To 2005 Honda Civic Sedan
  • Seat Position: Front
  • Family Code: HD7320
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2003-2005 Honda Civic Sedan - (F), VALUE PACKAGE MODEL, 50/50 Bucket,W/Removable Headrest,W/O Armrest, W/O Side Airbag

Restrictions and Compliance

Reviews of Coverking #CSC2A2-HD7320