Coverking

Seat Covers in Neosupreme for 2003-2005 Infiniti FX, CSC2MO02-IN7025

Coverking Seat Covers in Neosupreme for 2003-2005 Infiniti FX, CSC2MO02-IN7025 CSC2MO02-IN7025
Hover or click to zoom Tap to zoom
$209.99
  • Style: Neosupreme
  • For Use With: For 2003 To 2005 Infiniti FX Series
  • Seat Position: Front
  • Family Code: IN7025
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $209.99

Coverking #CSC2MO02-IN7025 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Break Up Infinity with Black Sides
  • For Use With: For 2003 To 2005 Infiniti FX Series
  • Seat Position: Front
  • Family Code: IN7025
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2003-2005 Infiniti FX Series - (F), 50/50 bucket w/removable headrest, w/side airbag, w/4 switches facing upward on both dr & pass

Restrictions and Compliance

Reviews of Coverking #CSC2MO02-IN7025