Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 2003-2005 Infiniti FX, CSCPD32-IN7025

Coverking Seat Covers in Neosupreme for 2003-2005 Infiniti FX, CSCPD32-IN7025 CSCPD32-IN7025
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.79
  • Style: Neosupreme
  • Color: Digital Camo Urban Solid
  • For Use With: For 2003 To 2005 Infiniti FX Series
See full product details
This item ships free.
Total: $212.79

Coverking #CSCPD32-IN7025 Specifications

  • Style: Neosupreme
  • Color: Digital Camo Urban Solid
  • For Use With: For 2003 To 2005 Infiniti FX Series
  • Seat Position: Front
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 2003-2005 Infiniti FX Series - (F), 50/50 bucket w/removable headrest, w/side airbag, w/4 switches facing upward on both dr & pass

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCPD32-IN7025