customer-service Help
Coverking

Seat Covers in Neosupreme for 2003-2005 Infiniti G35, CSC2KT17-IN7033

Coverking Seat Covers in Neosupreme for 2003-2005 Infiniti G35, CSC2KT17-IN7033 CSC2KT17-IN7033
Hover or click to zoom Tap to zoom
$209.99
  • Style: Neosupreme
  • For Use With: For 2003 To 2005 Infiniti G35 Coupe
  • Seat Position: Front
See full product details
This item ships free.

Total: $209.99

Coverking #CSC2KT17-IN7033 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Banshee With Black Sides
  • For Use With: For 2003 To 2005 Infiniti G35 Coupe
  • Seat Position: Front
  • Family Code: IN7033
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2003-2005 Infiniti G35 Coupe - (F), 50/50 bukt, w/side airbg, w/ driver & pass center backside release lever

Restrictions and Compliance

Reviews of Coverking #CSC2KT17-IN7033