Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 2003-2005 Kia Sorento, CSCPD32-KI7001

Coverking Seat Covers in Neosupreme for 2003-2005 Kia Sorento, CSCPD32-KI7001 CSCPD32-KI7001
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.79
  • Style: Neosupreme
  • Color: Digital Camo Urban Solid
  • For Use With: For 2003 To 2005 Kia Sorento
See full product details
This item ships free.
Total: $212.79

Coverking #CSCPD32-KI7001 Specifications

  • Style: Neosupreme
  • Color: Digital Camo Urban Solid
  • For Use With: For 2003 To 2005 Kia Sorento
  • Seat Position: Rear
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 2003-2005 Kia Sorento - (R), 60/40 Split Rear Bench, w/3 headrests, w/armrest

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCPD32-KI7001