Coverking

Seat Covers in Neosupreme for 2003-2006 Chevrolet SSR, CSC2A5-CH7308

Coverking Seat Covers in Neosupreme for 2003-2006 Chevrolet SSR, CSC2A5-CH7308 CSC2A5-CH7308
Hover or click to zoom Tap to zoom
$149.99
  • Style: Neosupreme
  • For Use With: For 2003 To 2006 Chevrolet SSR
  • Seat Position: Front
  • Family Code: CH7308
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $149.99

Coverking #CSC2A5-CH7308 Specifications

  • Style: Neosupreme
  • Color: Tan with Black sides
  • For Use With: For 2003 To 2006 Chevrolet SSR
  • Seat Position: Front
  • Family Code: CH7308
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2003-2006 Chevrolet SSR - (F), 50/50 bucket w/built-in headrest, w/side airbag

Restrictions and Compliance

Reviews of Coverking #CSC2A5-CH7308