Coverking

Seat Covers in Neosupreme for 2003-2008 Lexus GX S.U.V., CSCKT16-LX7085

Coverking Seat Covers in Neosupreme for 2003-2008 Lexus GX S.U.V., CSCKT16-LX7085 CSCKT16-LX7085
Hover or click to zoom Tap to zoom
Key Features
  • Style: Neosupreme
  • For Use With: For 2003 To 2008 Lexus GX S.U.V.
  • Seat Position: Middle
  • Family Code: LX7085
  • Country of Origin (subject to change): United States
See full product details
$254.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Coverking #CSCKT16-LX7085 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Raid Solid
  • For Use With: For 2003 To 2008 Lexus GX S.U.V.
  • Seat Position: Middle
  • Family Code: LX7085
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2003-2008 Lexus GX S.U.V. - (M), Second Row, 60/40 split, w/3 remov hdrsts, w/armrest in 60 section (60-section on driver side)

Restrictions and Compliance

Reviews of Coverking #CSCKT16-LX7085

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.