Coverking

Seat Covers in Neosupreme for 2008-2013 Cadillac CTS, CSC2MO04-CD7280

Coverking Seat Covers in Neosupreme for 2008-2013 Cadillac CTS, CSC2MO04-CD7280 CSC2MO04-CD7280
Hover or click to zoom Tap to zoom
$209.99
  • Style: Neosupreme
  • For Use With: For 2008 To 2013 Cadillac CTS
  • Seat Position: Front
See full product details
This item ships free.

Total: $209.99

Coverking #CSC2MO04-CD7280 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Obsession with Black Sides
  • For Use With: For 2008 To 2013 Cadillac CTS
  • Seat Position: Front
  • Family Code: CD7280
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2008-2013 Cadillac CTS - (F), SEDAN, 50/50 bucket, w/removable headrest, w/side airbag,NOT FOR CTS-V, NOT FOR OPTIONAL RECARO

Restrictions and Compliance

Reviews of Coverking #CSC2MO04-CD7280