Coverking
Seat Covers in Neosupreme for 2011-2012 GMC Canyon, CSC2RT02-GM9408
- Zoro #: G000235126
- Mfr #: CSC2RT02-GM9408

Hover or click to zoom Tap to zoom
$209.99
- Style: Neosupreme
- For Use With: For 2011 To 2012 GMC Canyon
- Seat Position: Front
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $209.99
Coverking #CSC2RT02-GM9408 Specifications
- Zoro #: G000235126
- Mfr #: CSC2RT02-GM9408
- Style: Neosupreme
- Color: Camo Realtree Advantage Timber with Black Sides
- For Use With: For 2011 To 2012 GMC Canyon
- Seat Position: Front
- Family Code: GM9408
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 2011-2012 GMC Canyon - (F), 50/50 manual highback bucket, w/o armrest, w/driver outer bkrst lever, w/pass outer bkrst lever
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov