Velour for Seat Covers 2001-2005 Lexus IS - (F), CSCV3-LX7000

  • Mfr # CSCV3LX7000

  • Zoro # G100063889


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Style
Velour
Seat Position
Front
For Use With
For 2001 To 2005 Lexus IS
Family Code
LX7000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCV3LX7000
Zoro #
G100063889
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Velour
Color
Gray
Seat Position
Front
For Use With
For 2001 To 2005 Lexus IS
Family Code
LX7000

Description

Seat Covers in Velour for 2001-2005 Lexus IS - (F),CSCV3-LX7000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.