
Covers & All Pergola-M-Coffee-12 18 oz Outdoor Universal Replacement Shade Cover for Canopy Pergola Coffee - 10 x 10 ft. (Discontinued)
- Mfr # Pergola-M-Coffee-12
- Zoro # G404029529
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Pergola-M-Coffee-12
Zoro #
G404029529
UPC #
719583699432
Country of Origin
China
Description
Outdoor Universal Replacement Shade Cover for Canopy Pergola
Covers & All covers provide simple and attractive covers, so your patio is lovely even when the rain is pouring down. We cover everything! We can create a custom cover for any size and shape. Our custom made covers protect your belongings from harsh weather conditions and fit like a glove. Covers & All will help you to personalize your covers with your logo or name!
Features- 100% Waterproof & Weather Resistant Pergola Cover for Patio Porch Deck Balcony with Grommets
- Drawstrap Tie Downs for Secure Fits
- Air Vents for Breathability
- Handles for Easy Fitting and Removal
- Easy to Clean
- Color: Coffee
- Size: 10 x 10 ft.
- Capacity: 18 oz
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.