Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Covidien ChemoPlus Closed Back Poly-Coated Impervious Gowns, XL

  • Zoro #: G7074988
  • Mfr #: CT5504
No Product Image Available
$193.69 ($6.46/unit)
  • Item: Covidien ChemoPlus Closed Back Pol,PK30
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Covidien #CT5504 Specifications

  • Zoro #: G7074988
  • Mfr #: CT5504
Item: Covidien ChemoPlus Closed Back Pol,PK30 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The ChemoPlus poly-coated impervious gowns meet OSHA, ASHP, USP <797> and ONS recommendations for wearing a gown while preparing or administering chemotherapy drugs. • Closed back design • Closed front and wraparound style for added protection against spills • Poly-coated front and sleeves, liquid beads up and runs off • Lightweight, non-linting fabric • Long sleeves with knit cuffs • Waist ties with hook and loop neck closures • Latex-free • ANSI/AAMI PB70 Level 3 barrier performance • Color: Med Blue

Restrictions and Compliance

Hazardous material

Reviews of Covidien #CT5504