Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Covidien ChemoPlus Open Back Poly-Coated Impervious Gowns, XL

  • Zoro #: G7406413
  • Mfr #: DP5002G
No Product Image Available
$142.14 ($5.92/unit)
  • Item: Covidien ChemoPlus Open Back Poly-,PK24
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Covidien #DP5002G Specifications

  • Zoro #: G7406413
  • Mfr #: DP5002G
Item: Covidien ChemoPlus Open Back Poly-,PK24 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The ChemoPlus poly-coated impervious gowns meet OSHA, ASHP, USP <797> and ONS recommendations for wearing a gown while preparing or administering chemotherapy drugs. • Open back for maximum ventilation • Closed front and wraparound style for added protection against spills • Poly-coated front and sleeves, liquid beads up and runs off • Lightweight, non-linting fabric • Long sleeves with knit cuffs • Waist ties with hook and loop neck closures • Latex-free • ANSI/AAMI PB70 Level 3 barrier performance • Color: Light Blue

Restrictions and Compliance

Hazardous material

Reviews of Covidien #DP5002G