Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insulin Syringe, 28x1/2in. Permanent Needle, Sterile, Rigid Pack,

  • Zoro #: G1348026
  • Mfr #: 8881500014
No Product Image Available
$227.00 ($0.45/unit)
  • Item: Insulin Syringe,28x1/2" Permanent Nee,PK500
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Covidien Lp Dba: Covidien Sales Llc #8881500014 Specifications

  • Zoro #: G1348026
  • Mfr #: 8881500014
Item: Insulin Syringe,28x1/2" Permanent Nee,PK500 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rigid pack insulin syringes are sterile, single-use, individually packaged insulin syringes with an Ultra-Comfort™ bevel. They are available with a detachable needle or a permanent needle. • Single unit graduations improve measurement on insulin draws and minimize errors • Orange needle cap (sheath) for easy identification as U-100 insulin syringe • Precision ground, anti-coring, tri-beveled point produces a consistently sharp needle for more comfortable injections • Improved silicone needle lubricant reduces needle shaft drag providing virtually pain-free injections • Rigid, polypropylene hardpack protects against accidental product contamination; provides particulate-free package; allows convenient use in hospital-prepared surgical packs • Heat stake; cap-to-sleeve seal provides visible and audible tamper evidence; guarantees sterility before use; assures end user confidence • Permanent needle has an Ultra-Comfort™ bevel grind • Hubless needle design provides low dead space; reduces insulin loss in hub • Polypropylene barrel and plunger rod • Latex-free plunger tip

Restrictions and Compliance

Hazardous material

Reviews of Covidien Lp Dba: Covidien Sales Llc #8881500014