Skip to Main Content
customer-service Help
Coxreels

100 ft. 16/3 Spring Return Cord Reel 1 Outlets

Coxreels 100 ft. 16/3 Spring Return Cord Reel 1 Outlets PC24-0016-E
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$534.00
  • Item: Spring Return Cord Reel
  • Overall Height: 25 1/2 in
  • Latch: Locking
See full product details
This item ships free.
Total: $534.00

Coxreels #PC24-0016-E Specifications

  • Item: Spring Return Cord Reel
  • Overall Height: 25 1/2 in
  • Latch: Locking
  • Hose Material: Yes
  • Duty Rating: Heavy Duty
  • Includes: Power Cord Reel - Spring Driven Power Cord Reel - Power Cord Reel - Light & Receptacle - Retractable Power Cord Reel
  • Cord Included: Yes
  • NEC Cord Designation: SJTOW
  • Housing Material: Steel
  • Overall Length: 24 in
  • Mounting: Bench and Vehicles, Ceiling, Floor, Wall
  • Bearings: Permanently Lubricated
  • Overall Width: 10 1/4 in
  • Grade: Heavy Duty
  • Number of Outlets: 1
  • Gauge/Conductor: 16/3
  • Cord Length: 100 ft.
  • Enclosed Reel: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spring Return Cord Reel, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 10 1/4 in

Reviews of Coxreels #PC24-0016-E