Skip to Main Content
customer-service Help
Coxreels

30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage

Coxreels 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage PC10-3012-X
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$344.95
  • Item: Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 120VAC
See full product details
This item ships free.
Total: $344.95

Coxreels #PC10-3012-X Specifications

  • Item: Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 120VAC
  • Tension Method: Ratchet Lock
  • Retractable Cord Length: 30 ft
  • Wire Size: 12 AWG
  • Max. Amps: 13
  • Feeder Cord Ending: Grounding Plug
  • Reel Color: Blue
  • Cord Color: Black
  • Retractable Cord Ending: Flying Lead
  • Feeder Cord Ending Configuration: NEMA 5-20P
  • Enclosure Rating: Not Rated
  • Retractable Cord Ending Configuration: Flying Lead
  • Watts: 1495
  • Cord Ending: Flying Lead
  • Voltage - Ext. Cords and Outlet Strips: 120VAC
  • Gauge/Conductor: 12/3
  • Enclosed Reel: No
  • Overall Depth: 7 3/8 in
  • Overall Width: 10 1/2 in
  • NEC Cord Designation: SJO
  • Grade: Commercial/Industrial
  • Feeder Cord Ending NEMA Configuration: 5-20P
  • Overall Height: 10 5/8 in
  • Number of Outlets: 0
  • Cord Ending NEMA Configuration: 5-20R
  • Cord Length: 30 ft.
  • Indoor / Outdoor: Indoor
  • Grade - Ext. Cords and Outlet Strips: Heavy Industrial
  • Feeder Cord Length: 5 ft
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SJO
  • Cord Length - Ext. Cords and Outlet Strips: 30 ft.
  • Slip Ring Rating: 115V
  • Reel Mounting: Bench, Floor, Wall
  • Max. Amps - Ext. Cords and Outlet Strips: 20.0
  • Reel Material: Steel
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 12/3
  • Cord Included: Yes
  • Trade Designation: SJO
  • Location: Indoor
  • Number of Conductors: 3
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 30 ft, Reel Color Blue, Max. Amps 13.0 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Reviews of Coxreels #PC10-3012-X