Skip to Main Content
customer-service Help
Coxreels

30 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage

Coxreels 30 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage PC10-3012-F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$427.95
  • Item: Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 120VAC
See full product details
This item ships free.
Total: $427.95

Coxreels #PC10-3012-F Specifications

  • Item: Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 120VAC
  • Tension Method: Ratchet Lock
  • Wire Size: 12 AWG
  • Retractable Cord Length: 30 ft
  • Max. Amps: 20
  • Feeder Cord Ending: Grounding Plug
  • Reel Color: Blue
  • Cord Color: Black
  • Retractable Cord Ending: Duplex GFCI Box Receptacle
  • Feeder Cord Ending Configuration: NEMA 5-20P
  • Enclosure Rating: Not Rated
  • Retractable Cord Ending Configuration: NEMA 5-20R
  • Gauge/Conductor: 12/3
  • Voltage - Ext. Cords and Outlet Strips: 120VAC
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 12/3
  • Slip Ring Rating: 115V
  • Indoor / Outdoor: Indoor
  • Overall Width: 10 1/2 in
  • Reel Mounting: Bench, Floor, Wall
  • Cord Ending NEMA Configuration: 5-20R
  • Cord Included: Yes
  • NEC Cord Designation: SJO
  • Cord Length - Ext. Cords and Outlet Strips: 30 ft.
  • Max. Amps - Ext. Cords and Outlet Strips: 20.0
  • Feeder Cord Ending NEMA Configuration: 5-20P
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SJO
  • Reel Material: Steel
  • Enclosed Reel: No
  • Feeder Cord Length: 5 ft
  • Cord Length: 30 ft.
  • Grade - Ext. Cords and Outlet Strips: Heavy Industrial
  • Overall Height: 10 5/8 in
  • Cord Ending: Duplex GFCI Box Receptacle
  • Overall Depth: 7 3/8 in
  • Number of Outlets: 2
  • Watts: 2300
  • Grade: Commercial/Industrial
  • Number of Conductors: 3
  • Trade Designation: SJO
  • Location: Indoor
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Duplex GFCI Box Receptacle, Retractable Cord Length 30 ft, Reel Color Blue, Max. Amps 20.0 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 2, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Reviews of Coxreels #PC10-3012-F