Skip to Main Content
customer-service Help
Coxreels

30 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage

Coxreels 30 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage PC10-3012-B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$427.99
  • Item: Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 120VAC
See full product details
This item ships free.
Total: $427.99

Coxreels #PC10-3012-B Specifications

  • Item: Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 120VAC
  • Tension Method: Ratchet Lock
  • Retractable Cord Length: 30 ft
  • Wire Size: 12 AWG
  • Max. Amps: 20
  • Feeder Cord Ending: Grounding Plug
  • Reel Color: Blue
  • Cord Color: Black
  • Retractable Cord Ending: Quad Box Receptacle
  • Feeder Cord Ending Configuration: NEMA 5-20P
  • Enclosure Rating: Not Rated
  • Retractable Cord Ending Configuration: NEMA 5-20R
  • Grade: Commercial/Industrial
  • Number of Outlets: 4
  • Cord Included: Yes
  • NEC Cord Designation: SJO
  • Overall Height: 10 5/8 in
  • Voltage - Ext. Cords and Outlet Strips: 120VAC
  • Feeder Cord Ending NEMA Configuration: 5-20P
  • Reel Mounting: Bench, Floor, Wall
  • Cord Length - Ext. Cords and Outlet Strips: 30 ft.
  • Enclosed Reel: No
  • Cord Length: 30 ft.
  • Feeder Cord Length: 5 ft
  • Cord Ending: Quad Box Receptacle
  • Indoor / Outdoor: Indoor
  • Gauge/Conductor: 12/3
  • Overall Depth: 7 3/8 in
  • Max. Amps - Ext. Cords and Outlet Strips: 20.0
  • Grade - Ext. Cords and Outlet Strips: Heavy Industrial
  • Cord Ending NEMA Configuration: 5-20R
  • Slip Ring Rating: 115V
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SJO
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 12/3
  • Overall Width: 10 1/2 in
  • Reel Material: Steel
  • Watts: 2300
  • Number of Conductors: 3
  • Location: Indoor
  • Trade Designation: SJO
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Quad Box Receptacle, Retractable Cord Length 30 ft, Reel Color Blue, Max. Amps 20.0 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 4, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Reviews of Coxreels #PC10-3012-B