Coxreels
35 ft. 12/3 Retractable Cord Reel 20.0 Amps 2 Outlets 120VAC Voltage
Mfr # PC13-3512-F
Zoro # G6084001
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Wire Size 12 AWG
- Retractable Cord Length 35 ft
- Max. Amps 20.0
- Feeder Cord Ending Grounding Plug
Explore More Products
- COXREELS Cord Reel, 100 ft, 12/3, SJO, Blue, 120VAC PC24-0012-X
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage PC10-3016-A
- COXREELS 50 ft. 12/3 Spring Driven Cord Reel 1 Outlets EZ-PC13-5012-X
- COXREELS 50 ft. 16/3 Spring Driven Cord Reel EZ-PC13-5016-E
- COXREELS 75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage PC19-7512-F
- COXREELS 50 ft. 12 Spring Return Cord Reel 0 Outlets PC13L-5012
- COXREELS Coxreels PC10-3012-A Compact Efficient Heavy Duty Power Cord Reel w A Single Industrial recept 12 Ga PC10-3012-A
- COXREELS EZ-PC13-5012-A SAFETY SERIES SPRING REW POWER CORD REEL: 1PC RECEPT, 50FT CORD, EZ-PC13-5012-A
- COXREELS 75 ft. 16/3 Spring Return Cord Reel 0 Outlets PC19-7516-X
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35103 HBLI35103
- K-TOOL INTERNATIONAL 50 Ft Retractable Triple Tap Reel KTIXD73341
- Coxreels Cord Reels