customer-service Help
Coxreels

35 ft. 16/3 Retractable Cord Reel 13.0 Amps 2 Outlets 120VAC Voltage

Coxreels 35 ft. 16/3 Retractable Cord Reel 13.0 Amps 2 Outlets 120VAC Voltage PC13-3516-F
Tap to zoom
Hover or click to zoom
$441.68
  • Item: Retractable Cord Reel
  • Voltage: 120VAC
  • Wire Size: 16 AWG
See full product details
This item ships free.

Total: $441.68

Coxreels #PC13-3516-F Specifications

  • Item: Retractable Cord Reel
  • Voltage: 120VAC
  • Wire Size: 16 AWG
  • Retractable Cord Length: 35 ft
  • Max. Amps: 13.0
  • Feeder Cord Ending: Grounding Plug
  • Reel Color: Blue
  • Cord Color: Black
  • Retractable Cord Ending: Duplex GFCI Box Receptacle
  • Feeder Cord Ending Configuration: NEMA 5-20P
  • Retractable Cord Ending Configuration: NEMA 5-20R
  • Number of Outlets: 2
  • Cord Length - Ext. Cords and Outlet Strips: 35 ft.
  • Cord Included: Yes
  • Voltage - Ext. Cords and Outlet Strips: 120VAC
  • Overall Width: 13 1/2 in
  • Indoor / Outdoor: Indoor
  • Max. Amps - Ext. Cords and Outlet Strips: 13.0
  • Overall Depth: 8 1/2 in
  • Standards: UL Listed
  • Feeder Cord Length: 5 ft
  • Overall Height: 14 7/8 in
  • Feeder Cord Ending NEMA Configuration: 5-20P
  • Enclosed Reel: No
  • Reel Material: Steel
  • Watts: 1495
  • Grade - Ext. Cords and Outlet Strips: Heavy Industrial
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SJO
  • Cord Ending NEMA Configuration: 5-20R
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 16/3
  • Cord Ending: Duplex GFCI Box Receptacle
  • Reel Mounting: Bench, Ceiling, Floor, Wall
  • Slip Ring Rating: 115V
  • Cord Length: 35 ft.
  • Gauge/Conductor: 16/3
  • Grade: Industrial
  • NEC Cord Designation: SJO
  • Number of Conductors: 3
  • Trade Designation: SJO
  • Location: Indoor
  • Country of Origin (subject to change): United States

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Duplex GFCI Box Receptacle, Retractable Cord Length 35 ft, Reel Color Blue, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 2, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Reviews of Coxreels #PC13-3516-F