Skip to Main Content
customer-service Help
Coxreels

50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage

Coxreels 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage EZ-PC13-5012-B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$526.00
  • Item: Retractable Cord Reel
  • Voltage: 120VAC
  • Wire Size: 12 AWG
See full product details
This item ships free.
Total: $526.00

Coxreels #EZ-PC13-5012-B Specifications

  • Item: Retractable Cord Reel
  • Voltage: 120VAC
  • Wire Size: 12 AWG
  • Feeder Cord Ending: Grounding Plug
  • Reel Color: Blue
  • Cord Color: Black
  • Retractable Cord Ending: Quad Box Receptacle
  • Feeder Cord Ending Configuration: NEMA 5-20P
  • Enclosure Rating: Not Rated
  • Retractable Cord Ending Configuration: NEMA 5-20R
  • Overall Depth: 13 1/2 in
  • Grade - Ext. Cords and Outlet Strips: Heavy Industrial
  • Feeder Cord Length: 5 ft
  • Slip Ring Rating: 115V
  • Feeder Cord Ending NEMA Configuration: 5-20P
  • Cord Length - Ext. Cords and Outlet Strips: 50 ft.
  • Cord Ending NEMA Configuration: 5-20R
  • Reel Material: Steel
  • Voltage - Ext. Cords and Outlet Strips: 120VAC
  • Overall Height: 14 7/8 in
  • Enclosed Reel: No
  • Standards: UL Listed
  • Cord Included: Yes
  • Number of Outlets: 4
  • Overall Width: 8 1/2 in
  • Indoor / Outdoor: Indoor
  • Reel Mounting: Bench, Ceiling, Floor, Wall
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SJO
  • Max. Amps - Ext. Cords and Outlet Strips: 20.0
  • Watts: 2300
  • Cord Ending: Quad Box Receptacle
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 12/3
  • Cord Length: 50 ft.
  • Gauge/Conductor: 12/3
  • Location: Indoor
  • Trade Designation: SJO
  • Number of Conductors: 3
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Quad Box Receptacle, Reel Color Blue, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 4, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Reviews of Coxreels #EZ-PC13-5012-B