Skip to Main Content
customer-service Help
Coxreels

75 ft. 16/3 Spring Return Cord Reel 0 Outlets

Coxreels 75 ft. 16/3 Spring Return Cord Reel 0 Outlets PC19L-7516
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$458.54
  • Item: Spring Return Cord Reel
  • NEC Cord Designation: SJO
  • Enclosed Reel: No
See full product details
This item ships free.
Total: $458.54

Coxreels #PC19L-7516 Specifications

  • Item: Spring Return Cord Reel
  • NEC Cord Designation: SJO
  • Enclosed Reel: No
  • Latch: Locking
  • Cord Length: 75 ft.
  • Cord Included: No
  • Includes: Power Cord Reel - Spring Driven Power Cord Reel - Power Cord Reel - Light & Receptacle - Retractable Power Cord Reel
  • Housing Material: Steel
  • Bearings: Permanently Lubricated
  • Overall Height: 21 in
  • Number of Outlets: 0
  • Mounting: Bench and Vehicles, Ceiling, Floor, Wall
  • Overall Length: 19 1/2 in
  • Grade: Industrial
  • Hose Material: No
  • Duty Rating: Heavy Duty
  • Gauge/Conductor: 16/3
  • Overall Width: 10 1/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spring Return Cord Reel, Overall Height 21 in, Overall Length 19 1/2 in, Overall Width 10 1/8 in

Reviews of Coxreels #PC19L-7516