Coxreels

Ball Stop, 3/8In Hose

Coxreels Ball Stop, 3/8In Hose 131-3
Hover or click to zoom Tap to zoom
$12.61
  • Item: Bumper Stop
  • For Use With: Mfr. No. P-LP-325-RH-BXB, P-LP-350-RH-BXB, SH-N-350-RH-BXB, EZ-P-LP-325-RH-BXB, EZ-P-LP-350-RH-BXB, EZ-SH-350-RH-BXB, C-LP-325-325, C-LP-350-350, C-L350-5012-A, C-L350-5012-B, C-L350-5016-D, C-L350-5012-F, LG-LP-310, LG-LP-320, TSH-N-350, TSH-N-375, TSH-N-3100, EZ-TSH-350, EZ-TSH-375, EZ-TSH-3100
  • Includes: Hardware
See full product details
Orders over $75 ship free.

Total: $12.61

Coxreels #131-3 Specifications

  • Item: Bumper Stop
  • For Use With: Mfr. No. P-LP-325-RH-BXB, P-LP-350-RH-BXB, SH-N-350-RH-BXB, EZ-P-LP-325-RH-BXB, EZ-P-LP-350-RH-BXB, EZ-SH-350-RH-BXB, C-LP-325-325, C-LP-350-350, C-L350-5012-A, C-L350-5012-B, C-L350-5016-D, C-L350-5012-F, LG-LP-310, LG-LP-320, TSH-N-350, TSH-N-375, TSH-N-3100, EZ-TSH-350, EZ-TSH-375, EZ-TSH-3100
  • Includes: Hardware
  • For Use With Mfr. Model Number: C-HP-325-325, C-HP-330-330, C-L350-5012, C-L350-5016, C-LP-325-325, C-LP-335-335, C-LP-350-350, C-MP-325-325, C-MP-335-335, E-HP-330, E-HP-350, E-LP-330, E-LP-350, E-MP-330, E-MP-350, EN-N-325, EN-N-335, EN-N-350, EN-N-360, ENH-N-325, ENH-N-335, ENH-N-350, ENM-N-325, ENM-N-335, ENM-N-350, EZ-E-HP-330, EZ-E-HP-350, EZ-E-LP-330, EZ-E-LP-350, EZ-E-MP-330, EZ-E-MP-350, EZ-EN-325, EZ-EN-350, EZ-ENH-350, EZ-ENM-325, EZ-ENM-350, EZ-HP-350, EZ-MP-350, EZ-P-HP-325, EZ-P-LP-325, EZ-P-LP-330, EZ-P-LP-335, EZ-P-LP-350, EZ-P-NP-350, EZ-SG13-L325, EZ-SG17-L350, EZ-SG17-M325, EZ-SG19-M350, EZ-SH-3100, EZ-SH-350, EZ-SH-375, EZ-SL15-L325, EZ-SL17-L350, EZ-SR15-L325, EZ-SR17-L350, EZ-THP-350, EZ-THP-375, EZ-TMP-350, EZ-TMP-375, EZ-TSH-3100, EZ-TSH-350, EZ-TSH-375, HP-N-335, HP-N-340, HP-N-350, LG-LP-310, LG-LP-320, MP-N-340, MP-N-350, P-HP-320, P-HP-325, P-HP-330, P-LP-310, P-LP-315, P-LP-325, P-LP-330, P-LP-335, P-LP-340, P-LP-350, P-MP-320, P-MP-325, P-MP-330, P-MP-335, P-NP-350, P-WC17-3520, P-WC17-5020, PC17-3510, SG13-L325, SG17-H325, SG17-L350, SG17-M325, SG19-H350, SG19-M350, SH-N-3100, SH-N-350, SH-N-360, SH-N-375, SL15-L325, SL17-H325, SL17-L350, SL17-M325, SL19-H350, SL19-M350, SR15-L325, SR17-H325, SR17-L350, SR17-M325, SR19-H350, SR19-M350, THP-N-350, THP-N-375, TMP-N-3100, TMP-N-350, TMP-N-375, TSH-N-3100, TSH-N-3125, TSH-N-350, TSH-N-375, XTM-HP-350, XTM-HP-375, XTM-LP-3100, XTM-LP-350, XTM-LP-375, XTM-MP-3100, XTM-MP-350, XTM-MP-375
  • Type: 3/8 in Hose, 2-1/2 in Outside dia, 21/32 in Inside dia
  • Material: Rubber
  • Shape: Circle
  • For Gauge/Conductor: 10/3, 10/4
  • Hose Stop Overall Outside Dia.: 2 1/2 in
  • For Number of Hoses: 1
  • For Cord Outside Dia. Range: 0.55 to 0.70 in
  • For Hose Diameter: 3/8 in
  • For Reel Series: C-SERIES, E-SERIES, HP-SERIES, LG-SERIES, MP-SERIES, P-SERIES, P-WC-SERIES, PC-SERIES, PUREFLOW-SERIES, S-SERIES, SG-SERIES, SH-SERIES, SP-SERIES, T-SERIES, XTM-SERIES
  • Hose Stop Overall Width: 1 5/8 in
  • For Hose Outside Dia. Range: 0.58 to 0.70 in
  • Country of Origin (subject to change): United States

Description

Bumper Stop, Material Rubber

Reviews of Coxreels #131-3