Reel, Combination, Spring Driven, 3/8x50 Ft

COXREELS| Zoro #: G0711392| Mfr #: C-L350-5012-A

$675.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Powder Coated
Seal Type: Nitrile
Amps: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711392 Mfr #: C-L350-5012-A
Finish: Powder CoatedSeal Type: Nitrile
Amps: 20Drive Type: Spring Return
Overall Height: 18-1/4"Bearings: Permanently Lubricated
Mounting: Floor, Wall, Ceiling, Bench and VehicleReel Inlet: 3/8" (F)NPT
Wire Gauge (AWG): 12Overall Width: 15-1/2"
Includes: Hose and CordHose Material: PVC
Overall Length: 17-1/4"AC Cord Length: 50 ft.
Latch: LockingPlug Type: NEMA 5-20P
Voltage: 120Swivel Material: Solid Brass
Number of Conductors: 3Max. Pressure (PSI): 300
Hose Included: yesHose Inside Dia.: 3/8"
Phase: Single PhaseItem: Combination Air/Electric Reel
Hose Ends: 3/8" MNPT x 3/8" MNPTMax. Temp. (F): 150
Hose Length: 50 ft.Country of Origin (subject to change): United States

Description

Combination Air/Electric Reel, Spring Driven Drive Type, Reel Inlet 3/8 (F)NPT In, Hose Inside Dia 3/8 In, Hose Length 50 Ft, Hose Outlet 3/8 (M)NPT, Voltage 115 VAC, 1 Phase, 20 Amps, 12 Gauge, Number of Conductors 3, Cord Length 50 Ft, Grounded (NEMA) Plug Type, Single Industrial Receptacle Receptacle Type, Max Pressure 300 PSI, Max Temp 150 F, Multiposition Self Locking Ratchet Latch, Nitrile Seal Type, Length 17 1/4 In, Width 15 1/2 In, Height 18 1/4 In

Reviews