Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Combination Air/Electric Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi

  • Zoro #: G0054918
  • Mfr #: C-L350-5012-X

$659.64

  • Hose Included: Yes
  • Phase: Single Phase
  • Includes: Hose and Cord
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Coxreels #C-L350-5012-X Specifications

  • Zoro #: G0054918
  • Mfr #: C-L350-5012-X
Hose Included: Yes Phase: Single Phase
Includes: Hose and Cord Hose Material: PVC
Wire Gauge (AWG): 12 Swivel Material: Solid Brass
Bearings: Permanently Lubricated Drive Type: Spring Return
Mounting: Floor, Wall, Ceiling and Vehicles Plug Type: NEMA 5-20P
Amps: 20 Overall Height: 18-5/8"
Max. Pressure (PSI): 300 Seal Type: Nitrile
Number of Conductors: 3 Receptacle Type: No Accessory
AC Cord Length: 50 ft. Hose Length: 50 ft.
Item: Combination Air/Electric Reel Overall Width: 16"
Finish: Powder Coated Overall Length: 17"
Reel Inlet: 3/8" (F)NPT Hose Inside Dia.: 3/8"
Hose Ends: 3/8" MNPT Voltage: 120
Max. Pressure: 300 psi Max. Temp. (F): 150
Latch: Locking Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here is some additional information about Coxreels Combination Air/Electric Reel. Hose Included: yes, Includes: Hose and Cord, Voltage: 120.

Reviews of Coxreels #C-L350-5012-X