Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Combination Air/Electric Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi

  • Zoro #: G0054909
  • Mfr #: C-L350-5016-C

$630.57

  • Max. Temp. (F): 150
  • Swivel Material: Solid Brass
  • Reel Inlet: 3/8" (F)NPT
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Coxreels #C-L350-5016-C Specifications

  • Zoro #: G0054909
  • Mfr #: C-L350-5016-C
Max. Temp. (F): 150 Swivel Material: Solid Brass
Reel Inlet: 3/8" (F)NPT Hose Included: Yes
Bearings: Permanently Lubricated Overall Length: 17"
Voltage: 120 Mounting: Floor, Wall, Ceiling and Vehicles
Hose Material: PVC Hose Length: 50 ft.
AC Cord Length: 50 ft. Amps: 0.3
Number of Conductors: 3 Seal Type: Nitrile
Overall Width: 16" Hose Inside Dia.: 3/8"
Hose Ends: 3/8" MNPT Drive Type: Spring Return
Max. Pressure (PSI): 300 Plug Type: NEMA 5-15P
Phase: Single Phase Max. Pressure: 300 psi
Latch: Locking Includes: Hose and Cord
Receptacle Type: Plug Wire Gauge (AWG): 16
Finish: Powder Coated Overall Height: 18-5/8"
Item: Combination Air/Electric Reel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

If you are tired of damaged hoses, this spring rewind reel from Coxreels can help keep them safe. This stylish powder coated hose reel is outfitted with a desirable 50 ft. long hose. The included hose is made of PVC. It has Single Phase phases. A floor, wall, ceiling and vehicles mounting ensures simple application. This spring rewind reel is equipped with a 3/8\ (F)NPT reel inlet. It has a voltage of 115 and 0.3 amps."

Reviews of Coxreels #C-L350-5016-C