Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Fuel-Hose Reel, 1" Hose Dia., 25 ft. Length, 300 psi

  • Zoro #: G4106649
  • Mfr #: SLPF-625
$956.00
  • Promotion Restriction: Not eligible for promotion
  • Max. Pressure: 300 psi
  • Duty Rating: Heavy Duty
See full product details
This item ships free.

Coxreels #SLPF-625 Specifications

  • Zoro #: G4106649
  • Mfr #: SLPF-625
Promotion Restriction: Not eligible for promotion Max. Pressure: 300 psi
Duty Rating: Heavy Duty Hose Inside Dia.: 1"
Hose Included: Yes Overall Width: 19-5/8"
Item: Spring Fuel-Hose Reel Media - Hose Reels: Diesel, Kerosene, Fuel Oil and Heating Oil
Housing Material: Steel Application: Fuel Storage & Dispensing Systems, Fuel/Lube Trucks, Aircraft Refuelers and Tank Trucks
Overall Length: 26-3/8" Mounting: Floor, Wall, Ceiling, Vehicles and Overhead Position
Hose Length: 25 ft. Finish - Hose Reels: Powder Coated
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

High-Cap Spring Fuel-Hose Reel 1inx25ft

Reviews of Coxreels #SLPF-625