Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Fuel-Hose Reel, 3/4" Hose Dia., 75 ft. Length, 300 psi

  • Zoro #: G4106658
  • Mfr #: SLPF-575
$997.33
  • Mounting: Floor, Wall, Ceiling, Vehicles and Overhead Position
  • Hose Length: 75 ft.
  • Finish - Hose Reels: Powder Coated
See full product details
This item ships free.

Coxreels #SLPF-575 Specifications

  • Zoro #: G4106658
  • Mfr #: SLPF-575
Mounting: Floor, Wall, Ceiling, Vehicles and Overhead Position Hose Length: 75 ft.
Finish - Hose Reels: Powder Coated Max. Pressure: 300 psi
Hose Inside Dia.: 3/4" Overall Width: 19-5/8"
Housing Material: Steel Hose Included: Yes
Overall Length: 22-7/8" Application: Fuel Storage & Dispensing Systems, Fuel/Lube Trucks, Aircraft Refuelers and Tank Trucks
Media - Hose Reels: Diesel, Kerosene, Fuel Oil and Heating Oil Item: Spring Fuel-Hose Reel
Duty Rating: Heavy Duty Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HighCap Spring Fuel-Hose Reel 3/4inx75ft

Reviews of Coxreels #SLPF-575