Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 1/2" Hose Dia., 75 ft. Length, 300 psi

  • Zoro #: G0054400
  • Mfr #: TSHL-N-475

$425.28

  • Drive Type - Hose Reels: Spring Return
  • Housing Material: Steel
  • Max. Pressure: 300 psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Coxreels #TSHL-N-475 Specifications

  • Zoro #: G0054400
  • Mfr #: TSHL-N-475
Drive Type - Hose Reels: Spring Return Housing Material: Steel
Max. Pressure: 300 psi Hose Length: 75 ft.
Hose Outlet: 1/2" (M)NPT Reel Inlet: 1/2" (F)NPT
Overall Height: 25-1/4" Hose Included: No
Bearings: Permanently Lubricated Overall Width: 9-3/8"
Includes: Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Hose Reel - Air Compressor Reel Mounting: Floor, Wall, Ceiling and Vehicles
Seal Type: Nitrile Enclosed Reel: No
Swivel Material: Brass Max. Temp.: 150 Degrees F
Duty Rating: Heavy Duty Application: Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance
Item: Spring Return Hose Reel Hose Ends: 1/2" (M)NPT
Media - Hose Reels: Air, Water, Oil Overall Length: 24"
Finish - Hose Reels: Powder Coated Hose Inside Dia.: 1/2"
Latch: Locking Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep your hoses safe and orderly with this spring return hose reel from Coxreels. This powder coated hose reel comes with a 75 ft. long hose. It is rated to a max of 300 psi and 150 Degrees F. A floor, wall, ceiling and vehicles mounting ensures simple application. The hose is heavy duty! This spring return hose reel has a 1/2\ (F)NPT reel inlet and a 1/2\" (M)NPT hose outlet. Its applications include: Air

Reviews of Coxreels #TSHL-N-475