Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 3/4" Hose Dia., 75 ft. Length, 300 psi

  • Zoro #: G0054385
  • Mfr #: TSHL-N-575

$532.79

  • Overall Height: 25-1/4"
  • Hose Included: No
  • Hose Outlet: 3/4" (M)NPT
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Coxreels #TSHL-N-575 Specifications

  • Zoro #: G0054385
  • Mfr #: TSHL-N-575
Overall Height: 25-1/4" Hose Included: No
Hose Outlet: 3/4" (M)NPT Application: Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance
Mounting: Floor, Wall, Ceiling and Vehicles Housing Material: Steel
Item: Spring Return Hose Reel Swivel Material: Brass
Hose Inside Dia.: 3/4" Max. Temp.: 150 Degrees F
Seal Type: Nitrile Bearings: Permanently Lubricated
Max. Pressure: 300 psi Duty Rating: Heavy Duty
Latch: Locking Hose Length: 75 ft.
Includes: Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Hose Reel - Air Compressor Reel Reel Inlet: 1/2" (F)NPT
Media - Hose Reels: Air, Water, Oil Overall Width: 12"
Overall Length: 24" Enclosed Reel: No
Drive Type - Hose Reels: Spring Return Finish - Hose Reels: Powder Coated
Hose Ends: 3/4" (M)NPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Retractable hose reels, like this spring return hose reel from Coxreels, are great for reducing accidental damage to air hoses and water hoses. If you are outfitting your workshop, reach for this hose reel to help you out. It has a 75 ft. long hose, can handle a maximum of 300 psi and 150 Degrees F, and it comes in a powder coated finish. The hose is heavy duty! This spring return hose reel has a 1/2\ (F)NPT reel inlet and a 3/4\" (M)NPT hose outlet. A floor

Reviews of Coxreels #TSHL-N-575