Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi

  • Zoro #: G0054805
  • Mfr #: ENL-N-450

$323.53

  • Hose Included: No
  • Enclosed Reel: Yes
  • Housing Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Coxreels #ENL-N-450 Specifications

  • Zoro #: G0054805
  • Mfr #: ENL-N-450
Hose Included: No Enclosed Reel: Yes
Housing Material: Steel Duty Rating: Heavy Duty
Swivel Material: Brass Media - Hose Reels: Air, Water, Oil
Latch: Locking Includes: Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - Low Pressure Spring Driven Hose Reel - Retractable Reel - Air Compressor Reel
Finish - Hose Reels: Powder Coated Mounting: Floor, Wall, Ceiling, Bench and Vehicles
Overall Height: 21-3/4" Hose Ends: 1/2" (M)NPT
Application: Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Restaurants & Commercial Kitchens, Grocery Stores, Food & Chemical Plants Overall Width: 8-1/2"
Hose Outlet: 1/2" (M)NPT Seal Type: Nitrile
Overall Length: 21-7/8" Bearings: Permanently Lubricated
Hose Inside Dia.: 1/2" Drive Type - Hose Reels: Spring Return
Max. Temp.: 150 Degrees F Max. Pressure: 300 psi
Item: Spring Return Hose Reel Hose Length: 50 ft.
Reel Inlet: 1/2" (F)NPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This spring return hose reel from Coxreels can reduce accidental damage to your air hose or water hose and help you maintain a safe, efficient workspace. This powder coated hose reel comes with a 50 ft. long hose. It is rated to a max of 300 psi and 150 Degrees F. A floor, wall, ceiling, bench and vehicles mounting ensures simple application. This spring return hose reel has a 1/2\ (F)NPT reel inlet and a 1/2\" (M)NPT hose outlet. The hose is heavy duty! Its applications include: Air

Reviews of Coxreels #ENL-N-450