Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi

  • Zoro #: G0054391
  • Mfr #: TSHL-N-550

$399.00

  • Max. Pressure: 300 psi
  • Hose Length: 50 ft.
  • Mounting: Floor, Wall, Ceiling and Vehicles
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Coxreels #TSHL-N-550 Specifications

  • Zoro #: G0054391
  • Mfr #: TSHL-N-550
Max. Pressure: 300 psi Hose Length: 50 ft.
Mounting: Floor, Wall, Ceiling and Vehicles Finish - Hose Reels: Powder Coated
Hose Ends: 3/4" (M)NPT Bearings: Permanently Lubricated
Hose Inside Dia.: 3/4" Drive Type - Hose Reels: Spring Return
Overall Width: 9-3/8" Latch: Locking
Reel Inlet: 1/2" (F)NPT Overall Length: 24"
Item: Spring Return Hose Reel Max. Temp.: 150 Degrees F
Enclosed Reel: No Housing Material: Steel
Application: Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance Hose Included: No
Media - Hose Reels: Air, Water, Oil Swivel Material: Brass
Overall Height: 25-1/4" Seal Type: Nitrile
Includes: Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Hose Reel - Air Compressor Reel Hose Outlet: 3/4" (M)NPT
Duty Rating: Heavy Duty Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

You can't take back damage to your air hose, but you can prevent it with this spring return hose reel from Coxreels. If you are outfitting your workshop, reach for this hose reel to help you out. It has a 50 ft. long hose, can handle a maximum of 300 psi and 150 Degrees F, and it comes in a powder coated finish. This spring return hose reel has a 1/2\ (F)NPT reel inlet and a 3/4\" (M)NPT hose outlet. The hose is heavy duty! A floor

Reviews of Coxreels #TSHL-N-550