Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 1" Hose Dia., 50 ft. Length, 300 psi

  • Zoro #: G0054367
  • Mfr #: TSHL-N-650

$557.73

  • Application: Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance
  • Hose Included: No
  • Duty Rating: Heavy Duty
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Coxreels #TSHL-N-650 Specifications

  • Zoro #: G0054367
  • Mfr #: TSHL-N-650
Application: Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance Hose Included: No
Duty Rating: Heavy Duty Item: Spring Return Hose Reel
Max. Pressure: 300 psi Overall Height: 25-1/4"
Hose Outlet: 1" (M)NPT Includes: Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Hose Reel - Air Compressor Reel
Max. Temp.: 150 Degrees F Reel Inlet: 1/2" (F)NPT
Mounting: Floor, Wall, Ceiling and Vehicles Swivel Material: Nickel Plated Steel
Drive Type - Hose Reels: Spring Return Seal Type: Nitrile
Hose Ends: 1" (M)NPT Finish - Hose Reels: Powder Coated
Hose Inside Dia.: 1" Overall Width: 12"
Overall Length: 24" Hose Length: 50 ft.
Housing Material: Steel Media - Hose Reels: Air, Water, Oil
Latch: Locking Enclosed Reel: No
Bearings: Permanently Lubricated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Protection and easy-access to your hoses are made simple with spring return hose reel from Coxreels. If you are outfitting your workshop, reach for this hose reel to help you out. It has a 50 ft. long hose, can handle a maximum of 300 psi and 150 Degrees F, and it comes in a powder coated finish. This spring return hose reel has a 1/2\ (F)NPT reel inlet and a 1\" (M)NPT hose outlet. The hose is heavy duty! A floor

Reviews of Coxreels #TSHL-N-650