KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, 1/4" MNPT, HD, Spring

COXREELS| Zoro #: G1360195| Mfr #: P-LP-125-RH-BXB

$167.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 6"
Duty Rating: Light Duty
Hose Inside Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360195 Mfr #: P-LP-125-RH-BXB
Overall Width: 6"Duty Rating: Light Duty
Hose Inside Dia.: 1/4"Mounting: Floor, Wall, Ceiling, Bench and Vehicles
Media - Hose Reels: Air, WaterReel Inlet: 1/4" (F)NPT
Swivel Material: BrassItem: Spring Return Hose Reel
Hose Material: PVCHose Length: 25 ft.
Seal Type: NitrileIncludes: Rubber Hose and Bend Restrictor
Overall Length: 13-3/4"Housing Material: Steel
Enclosed Reel: NoMax. Pressure: 300 psi
Hose Included: yesHose Ends: 1/4" (M)NPT
Max. Temp.: 150 Degrees FFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedHose Outlet: 1/4" (M)NPT
Latch: LockingOverall Height: 14-1/2"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 1/4 In., Hose Length 25 ft., Hose Included Yes, Light Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/4 In. (F)NPT, Enclosed Reel No, Hose Ends 1/4 In. (M)NPT, Hose Outlet 1/4 In. (M)NPT, Max. Temp. 150 Degrees F, Permanently Lubricated Bearings, Locking Latch, Nitrile Seal Type, Brass Swivel Material, Housing Material Steel

Reviews