Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi

  • Zoro #: G1173840
  • Mfr #: SLPF-550
$800.39
  • Enclosed Reel: No
  • Includes: Safety Series Heavy Duty Fuel Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Fuel Hose Reel - Retractable Reel
  • Hose Outlet: 3/4 in (M)NPT
See full product details
This item ships free.

Coxreels #SLPF-550 Specifications

  • Zoro #: G1173840
  • Mfr #: SLPF-550
Enclosed Reel: No Includes: Safety Series Heavy Duty Fuel Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Fuel Hose Reel - Retractable Reel
Hose Outlet: 3/4 in (M)NPT Mounting: Bench and Vehicles, Ceiling, Floor, Wall
Bearings: Permanently Lubricated Hose Ends: 3/4 in (M)NPT
Seal Type: Nitrile Application: Fuel Storage & Dispensing Systems, Fuel/Lube Trucks, Aircraft Refuelers and Tank Trucks
Media - Hose Reels: Diesel, Kerosene, Fuel Oil and Heating Oil Drive Type - Hose Reels: Spring Return
Hose Length: 50 ft Finish - Hose Reels: Powder Coated
Hose Inside Dia.: 3/4 in Item: Spring Return Fuel Hose Reel
Overall Height: 20 1/2 in Overall Length: 22 7/8 in
Hose Included: Yes Latch: Locking
Duty Rating: Heavy Duty Swivel Material: Brass
Max. Temp.: 190 Degrees F Overall Width: 19 5/8 in
Housing Material: Steel Reel Inlet: 3/4 in (F)NPT
Hose Material: PVC Max. Pressure: 300 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spring Return Fuel Hose Reel, Max. Pressure 300 psi, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Hose Included Yes, Heavy Duty, Reel Inlet 3/4 in (F)NPT, Enclosed Reel No, Hose Ends 3/4 in (M)NPT, Hose Outlet 3/4 in (M)NPT, Max. Temp. 190 Degrees F, Locking Latch, 20 1/2 in, Overall Width 19 5/8 in, Overall Length 22 7/8 in

Reviews of Coxreels #SLPF-550