Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi

  • Zoro #: G0054461
  • Mfr #: TMP-N-575
$894.23
  • Item: Spring Return Hose Reel
  • Enclosed Reel: No
  • Hose Inside Dia.: 3/4 in
See full product details
This item ships free.

Coxreels #TMP-N-575 Specifications

  • Zoro #: G0054461
  • Mfr #: TMP-N-575
Item: Spring Return Hose Reel Enclosed Reel: No
Hose Inside Dia.: 3/4 in Hose Outlet: 3/4 in (M)NPT
Max. Temp.: 250 Degrees F Swivel Material: Brass
Mounting: Bench and Vehicles, Ceiling, Floor, Wall Duty Rating: Heavy Duty
Drive Type - Hose Reels: Spring Return Application: Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance
Bearings: Permanently Lubricated Hose Included: Yes
Includes: Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Hose Reel Latch: Locking
Reel Inlet: 3/4 in (F)NPT Media - Hose Reels: Air, Water, Oil
Max. Pressure: 1,500 psi Hose Length: 75 ft
Hose Material: Rubber Seal Type: Nitrile
Hose Ends: 3/4 in (M)NPT Housing Material: Steel
Finish - Hose Reels: Powder Coated Overall Length: 24 in
Overall Width: 12 1/2 in Overall Height: 25 1/4 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Maintain order in your workspace and reduce damage to your air hose with this spring return hose reel from Coxreels. If you are outfitting your workshop, reach for this hose reel to help you out. It has a 75 ft. long hose, can handle a maximum of 1500 psi and 250 Degrees F, and it comes in a powder coated finish. The included heavy duty hose is made of Rubber. This spring return hose reel has a 3/4\ (F)NPT reel inlet and a 3/4\" (M)NPT hose outlet. A floor

Reviews of Coxreels #TMP-N-575