Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi

  • Zoro #: G0054811
  • Mfr #: ENL-N-350-SS

$864.24

  • Latch: Locking
  • Hose Ends: 3/8" (M)NPT
  • Overall Length: 21-7/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Coxreels #ENL-N-350-SS Specifications

  • Zoro #: G0054811
  • Mfr #: ENL-N-350-SS
Latch: Locking Hose Ends: 3/8" (M)NPT
Overall Length: 21-7/8" Housing Material: Stainless steel
Overall Height: 21-3/4" Hose Included: No
Item: Spring Return Hose Reel Duty Rating: Heavy Duty
Max. Temp.: 150 Degrees F Seal Type: Nitrile
Reel Inlet: 3/8" (F)NPT Bearings: Permanently Lubricated
Mounting: Floor, Wall, Ceiling, Bench and Vehicles Drive Type - Hose Reels: Spring Return
Enclosed Reel: Yes Swivel Material: Brass
Max. Pressure: 300 psi Media - Hose Reels: Air, Water, Oil
Hose Outlet: 3/8" (M)NPT Includes: Stainles Steel Reel -Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - Low Pressure Spring Driven Hose Reel - Retractable Hose Reel - Air Compressor Reel
Application: Corrosive Environments, Hygienic Environments, Medical Services, Marine/Docks/Offshore, Manufacturing Plants & Facilities, Food & Chemical, Processing Plants, Bottling Plants, Dairies, Grocery Stores, Restaurants & Commercial Kitchens, Water Treatment & Supply, Petrochemical, Food Grade Wash-down Overall Width: 8-1/2"
Hose Length: 50 ft. Finish - Hose Reels: Electro Polished
Hose Inside Dia.: 3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

If you need a retractable hose reel, this spring return hose reel from Coxreels will spring into action! This electro-polish hose reel comes with a 50 ft. long hose. It is rated to a max of 300 psi and 150 Degrees F. The hose is heavy duty! A floor, wall, ceiling, bench and vehicles mounting ensures simple application. This spring return hose reel has a 3/8\ (F)NPT reel inlet and a 3/8\" (M)NPT hose outlet. Its applications include: Air

Reviews of Coxreels #ENL-N-350-SS