Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi

  • Zoro #: G0054820
  • Mfr #: ENL-N-350

$311.63

  • Hose Ends: 3/8" (M)NPT
  • Media - Hose Reels: Air, Water, Oil
  • Bearings: Permanently Lubricated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Coxreels #ENL-N-350 Specifications

  • Zoro #: G0054820
  • Mfr #: ENL-N-350
Hose Ends: 3/8" (M)NPT Media - Hose Reels: Air, Water, Oil
Bearings: Permanently Lubricated Reel Inlet: 3/8" (F)NPT
Item: Spring Return Hose Reel Application: Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Restaurants & Commercial Kitchens, Grocery Stores, Food & Chemical Plants
Finish - Hose Reels: Powder Coated Latch: Locking
Hose Included: No Seal Type: Nitrile
Overall Height: 21-3/4" Swivel Material: Brass
Max. Temp.: 150 Degrees F Max. Pressure: 300 psi
Includes: Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - Low Pressure Spring Driven Hose Reel - Retractable Reel - Air Compressor Reel Overall Length: 21-7/8"
Duty Rating: Heavy Duty Hose Outlet: 3/8" (M)NPT
Enclosed Reel: Yes Mounting: Floor, Wall, Ceiling, Bench and Vehicles
Housing Material: Steel Hose Inside Dia.: 3/8"
Overall Width: 8-1/2" Drive Type - Hose Reels: Spring Return
Hose Length: 50 ft. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

If you need a retractable hose reel, this spring return hose reel from Coxreels will spring into action! This powder coated hose reel comes with a 50 ft. long hose. It is rated to a max of 300 psi and 150 Degrees F. This spring return hose reel has a 3/8\ (F)NPT reel inlet and a 3/8\" (M)NPT hose outlet. A floor

Reviews of Coxreels #ENL-N-350