Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 3/8" Hose Dia., 100 ft. Length, 300 psi

  • Zoro #: G0054446
  • Mfr #: TSHL-N-3100

$444.50

  • Reel Inlet: 3/8" (F)NPT
  • Duty Rating: Heavy Duty
  • Bearings: Permanently Lubricated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Coxreels #TSHL-N-3100 Specifications

  • Zoro #: G0054446
  • Mfr #: TSHL-N-3100
Reel Inlet: 3/8" (F)NPT Duty Rating: Heavy Duty
Bearings: Permanently Lubricated Swivel Material: Brass
Max. Pressure: 300 psi Overall Height: 25-1/4"
Latch: Locking Item: Spring Return Hose Reel
Hose Included: No Mounting: Floor, Wall, Ceiling and Vehicles
Overall Width: 9-3/8" Hose Outlet: 3/8" (M)NPT
Includes: Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Hose Reel - Air Compressor Reel Housing Material: Steel
Seal Type: Nitrile Media - Hose Reels: Air, Water, Oil
Enclosed Reel: No Drive Type - Hose Reels: Spring Return
Finish - Hose Reels: Powder Coated Overall Length: 24"
Application: Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance Hose Inside Dia.: 3/8"
Hose Ends: 3/8" (M)NPT Hose Length: 100 ft.
Max. Temp.: 150 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Prevent tangled hoses with help from this spring return hose reel from Coxreels. This powder coated hose reel comes with a 100 ft. long hose. It is rated to a max of 300 psi and 150 Degrees F. A floor, wall, ceiling and vehicles mounting ensures simple application. The hose is heavy duty! This spring return hose reel has a 3/8\ (F)NPT reel inlet and a 3/8\" (M)NPT hose outlet. Its applications include: Air

Reviews of Coxreels #TSHL-N-3100