Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi

  • Zoro #: G1176476
  • Mfr #: P-LP-350-RH-BXN
$345.12
  • Overall Height: 18 5/8 in
  • Max. Pressure: 300 psi
  • Finish - Hose Reels: Powder Coated
See full product details
This item ships free.

Coxreels #P-LP-350-RH-BXN Specifications

  • Zoro #: G1176476
  • Mfr #: P-LP-350-RH-BXN
Overall Height: 18 5/8 in Max. Pressure: 300 psi
Finish - Hose Reels: Powder Coated Hose Length: 50 ft
Application: Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers Max. Temp.: 150 Degrees F
Enclosed Reel: No Mounting: Floor, Wall, Ceiling and Vehicles
Overall Length: 17 1/8 in Item: Spring Return Hose Reel
Hose Included: Yes Hose Material: PVC
Media - Hose Reels: Air, Water Duty Rating: Heavy Duty
Housing Material: Steel Swivel Material: Brass
Hose Inside Dia.: 3/8 in Drive Type - Hose Reels: Spring Return
Hose Outlet: 3/8 in (M)NPT Includes: Rubber Red Hose
Overall Width: 6 3/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here is some additional information about Coxreels Spring Return Hose Reel. Hose Included: yes, Includes: Rubber Red Hose.

Reviews of Coxreels #P-LP-350-RH-BXN