Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 3/8" Hose Dia., 100 ft. Length, 3000 psi

  • Zoro #: G0054516
  • Mfr #: TMP-N-3100

$627.49

  • Swivel Material: Brass
  • Duty Rating: Heavy Duty
  • Hose Material: Rubber
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Coxreels #TMP-N-3100 Specifications

  • Zoro #: G0054516
  • Mfr #: TMP-N-3100
Swivel Material: Brass Duty Rating: Heavy Duty
Hose Material: Rubber Housing Material: Steel
Hose Outlet: 3/8" (M)NPT Item: Spring Return Hose Reel
Overall Height: 25-1/4" Hose Ends: 3/8" (M)NPT
Reel Inlet: 3/8" (F)NPT Overall Width: 9-3/8"
Finish - Hose Reels: Powder Coated Hose Length: 100 ft.
Application: Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance Includes: Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Hose Reel
Latch: Locking Media - Hose Reels: Air, Water, Oil
Enclosed Reel: No Overall Length: 24"
Hose Inside Dia.: 3/8" Bearings: Permanently Lubricated
Hose Included: Yes Max. Temp.: 250 Degrees F
Mounting: Floor, Wall, Ceiling and Vehicles Max. Pressure: 3000 psi
Drive Type - Hose Reels: Spring Return Seal Type: Nitrile
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

By Coxreels, this spring return hose reel is the retractable hose reel you need to maintain an efficient working environment. This powder coated hose reel comes with a 100 ft. long hose. It is rated to a max of 3000 psi and 250 Degrees F. This spring return hose reel has a 3/8\ (F)NPT reel inlet and a 3/8\" (M)NPT hose outlet. The included heavy duty hose is made of Rubber. A floor

Reviews of Coxreels #TMP-N-3100