Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 3/8" Hose Dia., 75 ft. Length, 5000 psi

  • Zoro #: G0054741
  • Mfr #: EZ-THP-375

$750.32

  • Swivel Material: Zinc Plated Steel
  • Finish - Hose Reels: Powder Coated
  • Media - Hose Reels: Grease, Hydraulic Oil
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Coxreels #EZ-THP-375 Specifications

  • Zoro #: G0054741
  • Mfr #: EZ-THP-375
Swivel Material: Zinc Plated Steel Finish - Hose Reels: Powder Coated
Media - Hose Reels: Grease, Hydraulic Oil Overall Width: 9-3/8"
Duty Rating: Heavy Duty Overall Length: 24"
Latch: Locking Includes: Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Reel
Hose Ends: 3/8" (M)NPT Hose Length: 75 ft.
Hose Inside Dia.: 3/8" Max. Temp.: 212 Degrees F
Bearings: Permanently Lubricated Overall Height: 25-1/4"
Seal Type: Nitrile Mounting: Floor, Wall, Ceiling and Vehicles
Housing Material: Steel Hose Outlet: 3/8" (M)NPT
Enclosed Reel: No Hose Included: Yes
Hose Material: Rubber Reel Inlet: 3/8" (F)NPT
Item: Spring Return Hose Reel Max. Pressure: 5000 psi
Drive Type - Hose Reels: Spring Return Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keep your hoses in their place with this spring return hose reel from Coxreels. This powder coated hose reel comes with a 75 ft. long hose. It is rated to a max of 5000 psi and 212 Degrees F. A floor, wall, ceiling, bench and vehicles mounting ensures simple application. The included heavy duty hose is made of Rubber. This spring return hose reel has a 3/8\ (F)NPT reel inlet and a 3/8\" (M)NPT hose outlet. Its applications include: Air

Reviews of Coxreels #EZ-THP-375