Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 3/8" Hose Dia., 100 ft. Length, 3000 psi

  • Zoro #: G0054586
  • Mfr #: TMPL-N-3100

$502.65

  • Bearings: Permanently Lubricated
  • Hose Ends: 3/8" (M)NPT
  • Duty Rating: Heavy Duty
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Coxreels #TMPL-N-3100 Specifications

  • Zoro #: G0054586
  • Mfr #: TMPL-N-3100
Bearings: Permanently Lubricated Hose Ends: 3/8" (M)NPT
Duty Rating: Heavy Duty Latch: Locking
Finish - Hose Reels: Powder Coated Reel Inlet: 3/8" (F)NPT
Drive Type - Hose Reels: Spring Return Max. Pressure: 3000 psi
Overall Length: 24" Overall Width: 9-3/8"
Includes: Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Hose Reel Mounting: Floor, Wall, Ceiling and Vehicles
Swivel Material: Brass Application: Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance
Housing Material: Steel Seal Type: Nitrile
Max. Temp.: 250 Degrees F Media - Hose Reels: Air, Water, Oil
Hose Length: 100 ft. Hose Inside Dia.: 3/8"
Hose Outlet: 3/8" (M)NPT Item: Spring Return Hose Reel
Overall Height: 25-1/4" Enclosed Reel: No
Hose Included: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

By Coxreels, this spring return hose reel is designed to reduce damage to your air hose or water hose, so you can keep working. If you are outfitting your workshop, reach for this hose reel to help you out. It has a 100 ft. long hose, can handle a maximum of 3000 psi and 250 Degrees F, and it comes in a powder coated finish. The hose is heavy duty! This spring return hose reel has a 3/8\ (F)NPT reel inlet and a 3/8\" (M)NPT hose outlet. A floor

Reviews of Coxreels #TMPL-N-3100