Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi

  • Zoro #: G0054568
  • Mfr #: TMPL-N-4100
$462.35
  • Includes: Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Hose Reel
  • Enclosed Reel: No
  • Overall Length: 24 in
See full product details
This item ships free.

Coxreels #TMPL-N-4100 Specifications

  • Zoro #: G0054568
  • Mfr #: TMPL-N-4100
Includes: Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Hose Reel Enclosed Reel: No
Overall Length: 24 in Overall Width: 9 3/8 in
Item: Spring Return Hose Reel Seal Type: Nitrile
Drive Type - Hose Reels: Spring Return Overall Height: 25 1/4 in
Max. Temp.: 250 Degrees F Housing Material: Steel
Reel Inlet: 1/2 in (F)NPT Media - Hose Reels: Air, Water, Oil
Application: Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance Max. Pressure: 2,500 psi
Bearings: Permanently Lubricated Swivel Material: Brass
Hose Included: No Hose Inside Dia.: 1/2 in
Mounting: Ceiling and Vehicles, Floor, Wall Hose Length: 100 ft
Duty Rating: Heavy Duty Hose Ends: 1/2 in (M)NPT
Finish - Hose Reels: Powder Coated Latch: Locking
Hose Outlet: 1/2 in (M)NPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

If you are tired of damaged hoses, this spring return hose reel from Coxreels can help keep them safe. This powder coated hose reel comes with a 100 ft. long hose. It is rated to a max of 2500 psi and 250 Degrees F. The hose is heavy duty! This spring return hose reel has a 1/2\ (F)NPT reel inlet and a 1/2\" (M)NPT hose outlet. A floor

Reviews of Coxreels #TMPL-N-4100