Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spring Return Hose Reel, 1/2" Hose Dia., 100 ft. Length, 300 psi

  • Zoro #: G0050438
  • Mfr #: TSHL-N-4100

$399.00

  • Bearings: Permanently Lubricated
  • Hose Length: 100 ft.
  • Hose Ends: 1/2" (M)NPT
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Coxreels #TSHL-N-4100 Specifications

  • Zoro #: G0050438
  • Mfr #: TSHL-N-4100
Bearings: Permanently Lubricated Hose Length: 100 ft.
Hose Ends: 1/2" (M)NPT Reel Inlet: 1/2" (F)NPT
Latch: Locking Item: Spring Return Hose Reel
Enclosed Reel: No Finish - Hose Reels: Powder Coated
Max. Pressure: 300 psi Hose Inside Dia.: 1/2"
Media - Hose Reels: Air, Water, Oil Overall Width: 9-3/8"
Includes: Heavy Duty Hose Reel - Spring Rewind Hose Reel - Low Pressure Hose Reel - Retractable Hose Reel - Hose Reel - Air Compressor Reel Hose Included: No
Max. Temp.: 150 Degrees F Drive Type - Hose Reels: Spring Return
Overall Height: 25-1/4" Application: Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance
Duty Rating: Heavy Duty Overall Length: 24"
Swivel Material: Brass Mounting: Floor, Wall, Ceiling and Vehicles
Housing Material: Steel Seal Type: Nitrile
Hose Outlet: 1/2" (M)NPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reduce accidental damage to your air hose or water hose with this spring return hose reel from Coxreels. If you are outfitting your workshop, reach for this hose reel to help you out. It has a 100 ft. long hose, can handle a maximum of 300 psi and 150 Degrees F, and it comes in a powder coated finish. A floor, wall, ceiling and vehicles mounting ensures simple application. This spring return hose reel has a 1/2\ (F)NPT reel inlet and a 1/2\" (M)NPT hose outlet. The hose is heavy duty! Its applications include: Air

Reviews of Coxreels #TSHL-N-4100