BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" x 50 ft. Spring Return Hose Reel with Hose 300 psi

COXREELS| Zoro #: G0497664| Mfr #: EZ-SH-450-RH-BXB

$526.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 9-1/4"Hose Outlet: 1/2" (M)NPTOverall Length: 19-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0497664 Mfr #: EZ-SH-450-RH-BXB
Overall Width: 9-1/4"Hose Outlet: 1/2" (M)NPT
Overall Length: 19-5/8"Hose Length: 50 ft.
Swivel Material: BrassDrive Type - Hose Reels: Spring Return
Item: Spring Return Hose ReelHose Inside Dia.: 1/2"
Seal Type: NitrileFinish - Hose Reels: Powder Coated
Hose Ends: 1/2" (M)NPTReel Inlet: 1/2" (F)NPT
Latch: LockingDuty Rating: Heavy Duty
Mounting: Floor, Wall, Ceiling, Bench and VehiclesIncludes: Rubber Hose and Bend Restrictor
Max. Pressure: 300 psiHousing Material: Steel
Max. Temp.: 212 Degrees FEnclosed Reel: No
Bearings: Permanently LubricatedMedia - Hose Reels: Air, Water
Hose Material: PVCHose Included: yes
Overall Height: 21"Country of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Ends 1/2 In. (M)NPT, Hose Outlet 1/2 In. (M)NPT, Max. Temp. 212 Degrees F, Locking Latch, 21 In., Overall Width 9-1/4 In., Overall Length 19-5/8 In.

Reviews