KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Reel, Spring, 1/2", 50 ft

COXREELS| Zoro #: G0790422| Mfr #: SH-N-450-RH-BXB

$408.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 9-1/4"
Duty Rating: Heavy Duty
Hose Inside Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0790422 Mfr #: SH-N-450-RH-BXB
Overall Width: 9-1/4"Duty Rating: Heavy Duty
Hose Inside Dia.: 1/2"Mounting: Floor, Wall, Ceiling, Bench and Vehicles
Media - Hose Reels: Air, WaterReel Inlet: 1/2" (F)NPT
Swivel Material: BrassItem: Spring Return Hose Reel
Hose Material: PVCHose Length: 50 ft.
Seal Type: NitrileIncludes: Rubber Hose and Bend Restrictor
Overall Length: 19-5/8"Housing Material: Steel
Enclosed Reel: NoMax. Pressure: 300 psi
Hose Included: yesHose Ends: 1/2" (M)NPT
Max. Temp.: 150 Degrees FFinish - Hose Reels: Powder Coated
Bearings: Permanently LubricatedHose Outlet: 1/2" (M)NPT
Latch: LockingOverall Height: 21"
Drive Type - Hose Reels: Spring ReturnCountry of Origin (subject to change): United States

Description

Spring Return Hose Reel, Media - Hose Reels Air, Water, Max. Pressure 300 psi, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Hose Included Yes, Heavy Duty, Finish - Hose Reels Powder Coated, Drive Type - Hose Reels Spring Return, Reel Inlet 1/2 In. (F)NPT, Enclosed Reel No, Hose Ends 1/2 In. (M)NPT, Hose Outlet 1/2 In. (M)NPT, Max. Temp. 150 Degrees F, Locking Latch, 21 In., Overall Width 9-1/4 In., Overall Length 19-5/8 In.

Reviews